Beli stabila level di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. STABILA Spirit Level Type 70-2 (Waterpass)
    Mulai

    Rp509.900

    STABILA Spirit Level Type 70-2 (Waterpass)
    atribut:
    • Accuracy (mm/m): 0.5
    • Color: Yellow
    • Material: Aluminium
    • Vial Type: Horizontal, Vertical
    • End caps: Standard
  2. STABILA Spirit Level Type 70W (Waterpass)
    Mulai

    Rp659.900

    STABILA Spirit Level Type 70W (Waterpass)
    atribut:
    • Accuracy (mm/m): 0.5
    • End caps: Standard
    • Vial Type: 1 x Horizontal, 1 x Vertical
  3. STABILA Spirit Level Magnetic Type 70M (Waterpass)
    Mulai

    Rp769.900

    STABILA Spirit Level Magnetic Type 70M (Waterpass)
    atribut:
    • Accuracy (mm/m): 0.5
    • End caps: Standard
    • Vial Type: 1 x Horizontal, 1 x Vertical
  4. TEKIRO Manual Leveling Tool (Waterpass)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp159.900

    TEKIRO Manual Leveling Tool (Waterpass)
    Deskripsi:
    Tekiro Waterpas yang digunakan untuk mengukur atau menentukan sebuah benda atau garis dalam posisi rata baik pengukuran secara vertikal/horizontal maupun pada kemiringan 45 derajat. Dilengkapi magnet untuk pengukuran pada posisi standar dan terbalik. Vials Block Acrilik melindungi dari benturan, dan kedua ujungnya dilindungi Shockproof End Caps. Dengan Tekiro Waterpas ini pengukuran akan lebih aman, cepat, mudah dan akurat.Fungsi : Untuk mengukur atau menentukan sebuah benda atau garis dalam posisi rataMaterial : Aluminium
    atribut:
    • Material: Aluminium
    • Width (mm): 48
    • Dimension 2 (mm): 48
    • Dimension 3 (mm): 19
    • Thickness (mm): 19
  5. STABILA Spirit Level Pocket Electric (Waterpass)
    Mulai

    Rp319.900

    STABILA Spirit Level Pocket Electric (Waterpass)
    atribut:
    • Type: Pocket Electric
  6. TRUSCO Aluminium Level (Waterpass)
    59%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

    TRUSCO Aluminium Level (Waterpass)
    atribut:
    • Precision: 2.00 mm / m = + / to 0.1146 within
    • Purpose of Use: For horizontal/vertical, and 45°measurements.
    • Sensitivity: 0.66mm / m = 0.0382 degree
    • Specifications: 45degree Measurable (No Bubble Tube in 150mm)
  7. STABILA Spirit Level Type 70 (Waterpass)
    Mulai

    Rp319.900

    STABILA Spirit Level Type 70 (Waterpass)
    atribut:
    • Accuracy (mm/m): ± 0.5
    • End caps: Standard
    • Vial Type: 1 x Horizontal, 1 x Vertical
  8. Sellery Spirit Level (Waterpass)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp76.900

    Sellery Spirit Level (Waterpass)
    Deskripsi:
    > Aluminium case> 3 Vials for measuring 90, 180, 45 Degrees surfaces
    atribut:
    • Vials: Level/45 degrees/Plumb
    • Material: Aluminium case
  9. Sola Spirit Level (Waterpass)
    Mulai

    Rp559.900

    Sola Spirit Level (Waterpass)
    Deskripsi:
    Waterpass ASXwith Specification:> 520 g/m> Acryclicblock> Exact
    atribut:
    • Dimension: 50 x 22 mm
    • Guarantee: 30 years
  10. BOSCH Inklinometer Digital (Pengukur Kemiringan Digital)
    Mulai

    Rp4.499.900

    BOSCH Inklinometer Digital (Pengukur Kemiringan Digital)
    Deskripsi:
    Deskripsi:_x000D__x000D_Pengukur kemiringan digital, panjang 60cm
    atribut:
    • Measurement Accuracy Vials: ± 0.057° = ± 1 mm/m
    • Length (cm): 60
    • Measurement Range (°): 0 – 360 (4 x 90)
    • Units of Measurement: °, %, mm/m
    • Electronics Measurement Accuracy (°): ± 0.05 (0/90), ± 0.2 (at 1-89)
  11. STS Digital Level with Laser (Waterpass Digital)
    Mulai

    Rp3.099.900

    STS Digital Level with Laser (Waterpass Digital)
    atribut:
    • Weight (g): 690
    • Power: AAA batteries x2 book
    • Minimum: (Percent displayed to two decimal places in terms of units in the 0.1 degree) 0.1 degree
    • Dimension (Length L x Width W x Thickness) (mm): 600x60x27
    • Display: Buzzer sound (switchable degree /%) 0 degree / 45 degree / 90 degree position when a liquid crystal display
    • Light Source: 635nm red semiconductor laser
    • Operating Temperature and Humidity Range: -5deg C - (non-condensing) 90% less than +50 deg C
    • Beam Diameter: (- 300LX when 200 interior illuminance) phi3mm about 5m in irradiation position
    • Optical Output: Less than 1mW Class 2 (JIS C6802: 2005)
    • Purpose of Use: For horizontal, parallel, or inclination measurement. For horizontal/vertical management of strut or assembled woods. For slope management of pipe, etc.
  12. monotaro Aluminium Level (Waterpass)
    Mulai

    Rp179.900

    monotaro Aluminium Level (Waterpass)
    Deskripsi:
    Produk ini juga sering disebut dengan Water Pass
    atribut:
    • Sensitivity: (Horizontal) 0.35 mm / m = 0.0201 °, (vertical, 45 ° bubble tube) 0.50 mm / m = 0.0286 °
    • Specification: V-groove, with strong magnet
    • Material: Body: Aluminium
    • Magnet: Yes
    • Precision: ± 1.0 mm / m
  13. SOJIKYO Spirit Level Laser 3in1 (Waterpass)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    SOJIKYO Spirit Level Laser 3in1 (Waterpass)
    Deskripsi:
    Alat 3-in-1 praktis yang harus Anda miliki di rumah atau kantor. Ideal untuk pekerjaan apa pun yang membutuhkan garis lurus atau pengukuran yang akurat. Gunakan Waterpass level laser multiguna ini untuk menggantung gambar, memasang rak, memasang lantai, menggantung wallpaper, dan banyak lagi. Memproyeksikan sinar laser horizontal dan vertikal. Menggunakan sel baterai kancing 3 buah LR44 / AG13 (termasuk). Jauhkan level laser dari air, debu dan sinar matahari
    atribut:
    • Type: Multipurpose Waterpass Laser 3in1
    • Wavelength (nm): 630-680
    • Power Source: 3x Baterai Kancing LR44/AG13
    • Tape Measuring Length (m): 2.5 dengan pengunci
    • Dimensions (cm): 18.5x6.2x2.8
    • maximum output (mW): 5
  14. STABILA Small Spirit Level with Magnet (Waterpass)
    Mulai

    Rp3.399.900

    STABILA Small Spirit Level with Magnet (Waterpass)
    Deskripsi:
    Version:Handy small spirit level.Cast profile version.Milled measuring faces.Unbreakable acrylic vials (vertical + horizontal).Additional 360° vial.Vee groove and magnet in the measuring face.Error limit in normal position: 0.5 mm/m
    atribut:
    • Color: Yellow
    • Length (mm): 250
    • Magnetic Nonmagnetic: Magnetic
    • Vial Type: Horizontal, Vertical
Daftar Harga stabila level Terbaru October 2026
STABILA Spirit Level Type 70-2 (Waterpass)Rp509.900
STABILA Spirit Level Type 70W (Waterpass)Rp659.900
STABILA Spirit Level Magnetic Type 70M (Waterpass)Rp769.900
TEKIRO Manual Leveling Tool (Waterpass)Rp159.900
STABILA Spirit Level Pocket Electric (Waterpass)Rp319.900
STABILA Spirit Level Electronic IP65 Type 96-2/196-2 (Waterpass)Rp5.199.900
TRUSCO Aluminium Level (Waterpass)Rp269.900
STABILA Spirit Level Type 70 (Waterpass)Rp319.900
STABILA Spirit Level Magnetic Type 80AM (Waterpass)Rp999.900
Sellery Spirit Level (Waterpass)Rp76.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)